Motion
MVU18-250DFX 3M SCOTCHLOK FEMALE DISCONNECT NYLON INSULATED, 100/BOTTLE

3M
MVU18-250DFX 3M SCOTCHLOK FEMALE DISCONNECT NYLON INSULATED, 100/BOTTLE

3M™ Scotchlok™ Female Disconnect Vinyl Insulated, 100/bottle, MVU18-250DFX, 500/Case
MI ITEM #08382528
MFR #MVU18-250DFX 3M SCOTCHLOK FEMALE DISCONNECT NYLON INSULATED, 100/BOTTLE
List Price$1.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
MVU18-250DFX 3M SCOTCHLOK FEMALE DISCONNECT NYLON INSULATED, 100/BOTTLE

3M™ Scotchlok™ Female Disconnect Vinyl Insulated, 100/bottle, MVU18-250DFX, 500/Case
MI ITEM #08382528
MFR #MVU18-250DFX 3M SCOTCHLOK FEMALE DISCONNECT NYLON INSULATED, 100/BOTTLE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.92/each for your price

Overview

Mfr description
MVU18-250DFX 3M SCOTCHLOK FEMALE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Red vinyl-insulated, butted-seam barrel with a funnel-designed, polyvinyl chloride sleeve offers easy insertion of wires
  • Dents and rolled edges of this female disconnect terminal offer excellent holding force
  • Allows for quick and easy disconnect of wires
  • Mates with 0.25-in wide male tab
  • Accommodates wire sizes 22 to 18 AWG
  • Made of durable brass for good conductivity and has corrosion-resistant tin plating
  • Withstands a temperature range of -40 to 221 degrees F (-40 to 105 degrees C)
  • Rated 600V for building wire and 1000V for signs, fixtures or luminaires
  • UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
  • 100/carton, 500/case

Specifications

  • Color
    Red
  • Overall Length
    0.87 in
  • Manufacturer Upc Number
    00051128587904
  • UPC_NO
    00051128587904
  • Minimum Order Quantity
    100
  • Overall Diameter
    0.23 in
  • Overall Width
    0.37 in
  • Weight
    0.004 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text