Motion
MVI10-250DFX 3M SCOTCHLOK FEMALE DISCONNECT NYLON INSULATED, 50/BOTTLE

3M
MVI10-250DFX 3M SCOTCHLOK FEMALE DISCONNECT NYLON INSULATED, 50/BOTTLE

3M™ Scotchlok™ Female Disconnect Vinyl Insulated, 50/bottle, MVI10-250DFX, 500/Case
MI ITEM #08382530
MFR #MVI10-250DFX 3M SCOTCHLOK FEMALE DISCONNECT NYLON INSULATED, 50/BOTTLE
List Price$2.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
MVI10-250DFX 3M SCOTCHLOK FEMALE DISCONNECT NYLON INSULATED, 50/BOTTLE

3M™ Scotchlok™ Female Disconnect Vinyl Insulated, 50/bottle, MVI10-250DFX, 500/Case
MI ITEM #08382530
MFR #MVI10-250DFX 3M SCOTCHLOK FEMALE DISCONNECT NYLON INSULATED, 50/BOTTLE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.43/each for your price

Overview

Mfr description
MVI10-250DFX 3M SCOTCHLOK FEMALE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Yellow vinyl-insulated, butted seam with an interlocking barrel and funnel-designed, polyvinyl chloride sleeve offers easy insertion of wires
  • Dents and rolled edges of this female disconnect terminal offer excellent holding force
  • Allows for quick and easy disconnect of wires
  • Mates with 0.25-in wide male tab
  • Accommodates wire sizes 12 to 10 AWG
  • Made of durable brass for good conductivity and has corrosion-resistant tin plating
  • Withstands a temperature range of -40 to 221 degrees F (-40 to 105 degrees C)
  • Rated 600V for building wire and 1000V for signs, fixtures or luminaires
  • UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
  • 50/carton, 500/case

Specifications

  • Color
    Yellow
  • Overall Length
    0.95 in
  • Manufacturer Upc Number
    00051128589366
  • UPC_NO
    00051128589366
  • Minimum Order Quantity
    50
  • Overall Diameter
    0.23 in
  • Overall Width
    0.37 in
  • Weight
    0.006 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text