Motion
SCOTCHKOTEFD

3M
SCOTCHKOTEFD

Scotchkote™ Epoxy Coating - 440 ml, Aerosol Can, Brown Color
MI ITEM #08382531
MFR #SCOTCHKOTEFD
Price$85.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
SCOTCHKOTEFD

Scotchkote™ Epoxy Coating - 440 ml, Aerosol Can, Brown Color
MI ITEM #08382531
MFR #SCOTCHKOTEFD

Mfr description
SCOTCHKOTE FD 3M SCOTCHKOTE ELECTRICAL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed for use as an outer seal on a vinyl tape splice
  • Fast-drying
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.77/each

Specifications

Dimensions

  • Container Size
    440 ml, 15 fl oz (US)
  • Package Size
    440 ml

Details

  • Application
    Maintenance, Mining, Repair And Operations Mro
  • Color
    Brown
  • Epoxy Color
    Dark Brown
  • Manufacturer Upc Number
    00051128601518
  • Max Operating Temperature
    104 °F
  • Operating Temperature Range
    50 to 104 °F
  • Package Type
    Aerosol Can
  • Type
    Liquid Coating
  • UPC_NO
    00051128601518

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)