Motion
06531

3M
06531

Masking Paper - 28.60 m Long, 60.0000 in Wide, 1.5 mil, 0.04 mm Thick, White
Mi Item #08382543
MFR #06531
Price$485.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
06531

Masking Paper - 28.60 m Long, 60.0000 in Wide, 1.5 mil, 0.04 mm Thick, White
Mi Item #08382543
MFR #06531

Mfr description
06531 3M WHITE MASKING PAPER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed specifically for automotive aftermarket applications with 3M Masking Tapes and 3M Masking Equipment
  • Flexible and pliable to cover irregular surfaces for higher productivity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$485.35/each

Specifications

Dimensions

  • Length
    28.60 m
  • Thickness
    1.5 mil, 0.04 mm
  • Weight
    32.042 lb
  • Width
    60.0000 in

Details

  • Application
    Masking Solution, Masking for Painting, Overspray Protection, Surface Protection
  • Color
    White
  • Manufacturer Upc Number
    00051131065314
  • UPC_NO
    00051131065314
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)