Motion
3565 3M LABEL PROTECTION TAPE 96 MM X 100 M, 18 ROLLS PER CASE BULK

3M
3565 3M LABEL PROTECTION TAPE 96 MM X 100 M, 18 ROLLS PER CASE BULK

3M™ Label Protection Tape 3565, Clear, 96 mm x 100 m, 18 per case
MI ITEM #08382547
MFR #3565 3M LABEL PROTECTION TAPE 96 MM X 100 M, 18 ROLLS PER CASE BULK
List Price$50.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
3565 3M LABEL PROTECTION TAPE 96 MM X 100 M, 18 ROLLS PER CASE BULK

3M™ Label Protection Tape 3565, Clear, 96 mm x 100 m, 18 per case
MI ITEM #08382547
MFR #3565 3M LABEL PROTECTION TAPE 96 MM X 100 M, 18 ROLLS PER CASE BULK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$50.36/each for your price

Overview

Mfr description
3565 3M LABEL PROTECTION TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Transparent, 1.9 mil (0.048 mm) tape used for label protection
  • High performance tape resists nicks, abrasions, moisture and scuffing
  • Excellent transparency makes labels easy to read
  • Adheres to a wide variety of surfaces
  • Bonds instantly and resists tearing and splitting for added security
  • Holds strong through rough handling during shipping

Specifications

  • Color
    Transparent
  • Manufacturer Upc Number
    00051131178557
  • UPC_NO
    00051131178557
  • Weight
    0.912 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text