Motion
DH-AC 3M HOOK AND LOOP DISC PAD HOLDER 915CP 5"X7/8" CENTER POST 5/8-11 INT

3M
DH-AC 3M HOOK AND LOOP DISC PAD HOLDER 915CP 5"X7/8" CENTER POST 5/8-11 INT

3M™ Hook and Loop Disc Pad Holder 915CP, 5 in x 7/8 in Center Post 5/8-11 Internal, 10 per case
MI ITEM #08382599
MFR #DH-AC 3M HOOK AND LOOP DISC PAD HOLDER 915CP 5"X7/8" CENTER POST 5/8-11 INT
List Price$49.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
DH-AC 3M HOOK AND LOOP DISC PAD HOLDER 915CP 5"X7/8" CENTER POST 5/8-11 INT

3M™ Hook and Loop Disc Pad Holder 915CP, 5 in x 7/8 in Center Post 5/8-11 Internal, 10 per case
MI ITEM #08382599
MFR #DH-AC 3M HOOK AND LOOP DISC PAD HOLDER 915CP 5"X7/8" CENTER POST 5/8-11 INT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$49.49/each for your price

Overview

Mfr description
DH-AC 3M HOOK AND LOOP DISC PAD HOLDER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Hook and loop attachment system offers quick change of abrasive discs for multi-step processing
  • Use with rotary sanders, right angle grinders and disc sanders
  • Options available for right angle grinders and random orbital sanders
  • Extra hard disc provides firm support
  • Disc pad holder operates at a maximum 8500 RPM

Specifications

  • Application
    - Finishing - Polishing - Surface Finishing
  • Manufacturer Upc Number
    00051141288901
  • UPC_NO
    00051141288901
  • Weight
    0.604 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text