Specifications
Dimensions
- Overall Length11 in
- Overall Width9 in
Details
- Abrasive MaterialAluminum Oxide/Cubitron™
- Manufacturer Upc Number00051141342733
- UPC_NO00051141342733
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)