1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
DEF6X4 POST-IT SUPER STICKY DRY ERASE SURFACE DEF6X4 4' X 6' (1.21M X 1.82M
Post-it® Super Sticky Dry Erase Surface DEF6x4, 4 ft x 6 ft (1.21 m x 1.82 m)
Mi Item #
08382613
MFR #
DEF6X4 POST-IT SUPER STICKY DRY ERASE SURFACE DEF6X4 4' X 6' (1.21M X 1.82M
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
3M DEF6X4 POST-IT SUPER STICKY DRY ERASE SURFACE DEF6X4 4' X 6' (1.21M X 1.82M
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
DEF6X4 POST-IT SUPER STICKY DRY ERASE SURFACE DEF6X4 4' X 6' (1.21M X 1.82M
Post-it® Super Sticky Dry Erase Surface DEF6x4, 4 ft x 6 ft (1.21 m x 1.82 m)
Mi Item #
08382613
MFR #
DEF6X4 POST-IT SUPER STICKY DRY ERASE SURFACE DEF6X4 4' X 6' (1.21M X 1.82M
Mfr description
DEF6X4 POST-IT SUPER STICKY DRY ERASE
For industrial/occupational use only. Not for consumer sale or use.
Quickly transform your work surface into a whiteboard, simply unroll, peel and stick
Stain-proof material erases cleanly every time
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
6 ft
Width
4 ft
Details
Color
White
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items