Overview
Mfr description
CGM-W 3M COMFORT GRIP GLOVE
- For industrial/occupational use only. Not for consumer sale or use.
- Excellent for jobs requiring dexterity when handling sharp parts
- Typical applications include handling abrasive or sharp materials; forming, bending or machining sharp parts; cable pulling and wire handling; cable preparation
- Available in two levels of protection: ANSI Cut Level 3, EN388 4544, and ANSI Cut Level 2, EN388 4343
- Long-lasting, durable and washable
Specifications
- Glove SizeM or Size 8
- MaterialNitrile Foam
- Material TypeKnit Gloves - Coated
- ColorGrey
- Coating MaterialFoam Nitrile
- Manufacturer Upc Number00054007991502
- UPC_NO00054007991502
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data