Specifications
Dimensions
- Glove SizeL or Size 9
Details
- Coating MaterialFoam Nitrile
- ColorGrey
- Manufacturer Upc Number00054007991519
- MaterialNitrile Foam
- Material TypeKnit Gloves - Coated
- UPC_NO00054007991519
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)