Motion
775L 3M CUBITRON II HOOKIT CLEAN SANDING FILM DISC 775L,6"150+3ML DIE600L

3M
775L 3M CUBITRON II HOOKIT CLEAN SANDING FILM DISC 775L,6"150+3ML DIE600L

Precision Shaped Ceramic Abrasive Material, Purple Color
Mi Item #08382667
MFR #775L 3M CUBITRON II HOOKIT CLEAN SANDING FILM DISC 775L,6"150+3ML DIE600L
Price$3.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
775L 3M CUBITRON II HOOKIT CLEAN SANDING FILM DISC 775L,6"150+3ML DIE600L

Precision Shaped Ceramic Abrasive Material, Purple Color
Mi Item #08382667
MFR #775L 3M CUBITRON II HOOKIT CLEAN SANDING FILM DISC 775L,6"150+3ML DIE600L

Mfr description
775L 3M CUBITRON II HOOKIT CLEAN
  • For industrial/occupational use only. Not for consumer sale or use.
  • Revolutionary 3M Precision Shaped Grain technology provides fast cut and long life
  • Cuts up to 2x as fast as conventional abrasives
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.34/each

Specifications

Dimensions

  • Overall Diameter
    6 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Color
    Purple
  • Manufacturer Upc Number
    00076308642594
  • UPC_NO
    00076308642594
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)