Specifications
Dimensions
- Weight3.672 lb
Details
- Headgear TypeNo Headgear Included
- Manufacturer Upc Number00076308942656
- Papr Or Sar CompPAPR
- Product LineVersaflo
- Series/System CompatibilityTR
- Standards MetNIOSH
- UPC_NO00076308942656
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)