Motion
TR-300N+HKS

3M
TR-300N+HKS

Papr & Supplied Air (sar) Headgear - PAPR Compatibility
Mi Item #08382686
MFR #TR-300N+HKS
Price$2,531.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
TR-300N+HKS

Papr & Supplied Air (sar) Headgear - PAPR Compatibility
Mi Item #08382686
MFR #TR-300N+HKS

Mfr description
1334261 3M VERSAFLO HEALTHCARE PAPR
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,531.65/each

Specifications

Dimensions

  • Weight
    6.8 lb

Details

  • Available Attachments
    Breathing Tube, PAPR Filter, Easy Clean Belt, High Capacity Battery, PAPR Filter Cover, Single Station Battery Charger Kit, Prefilter, Breathing Tube Cover, Air Flow Indicator
  • Headgear Type
    Hood
  • Manufacturer Upc Number
    00076308942700
  • Papr Or Sar Comp
    PAPR
  • Product Line
    Versaflo
  • Series/System Compatibility
    TR
  • Standards Met
    NIOSH
  • UPC_NO
    00076308942700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)