Motion
GT3

3M
GT3

3M™ Premium Matte Cloth (Gaffers) Tape GT3 Black, 72 mm x 50 m 11 mil, 16 rolls per case
Mi Item #08382688
MFR #GT3
Price$185.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
GT3

3M™ Premium Matte Cloth (Gaffers) Tape GT3 Black, 72 mm x 50 m 11 mil, 16 rolls per case
Mi Item #08382688
MFR #GT3

Mfr description
GT3 3M PREMIUM MATTE CLOTH (GAFFERS)
  • For industrial/occupational use only. Not for consumer sale or use.
  • High-strength tape designed for arts and entertainment
  • Measures 72 mm (2.83 in)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$185.76/each

Specifications

Dimensions

  • Length
    54.68 yd
  • Roll Length
    164.04 ft, 50 m
  • Roll Width
    2.8300 in, 72 mm
  • Thickness
    11 mil, 0.28 mm
  • Width
    72 mm

Details

  • Adhesive Material
    Rubber
  • Backing Material
    Cotton
  • Color
    Black
  • Double Sided
    No
  • Finish
    Matte
  • Manufacturer Series
    GT3
  • Manufacturer Stock Number
    7010291525
  • Manufacturer Upc Number
    00076308985349
  • Material
    Cotton Cloth
  • Product Form
    Roll
  • Series
    GT3
  • Shape
    Roll
  • UPC_NO
    00076308985349
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)