Specifications
Dimensions
- Overall Length18 in
- Overall Width0.5 in
Details
- Abrasive MaterialAluminum Oxide
- ColorRed
- Manufacturer Upc Number00638060050330
- UPC_NO00638060050330
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)