Motion
775L 3M CUBITRON II HOOKIT CLEAN SANDINGFILMDISC 775L 6" 400+ 3MIL DIE600

3M
775L 3M CUBITRON II HOOKIT CLEAN SANDINGFILMDISC 775L 6" 400+ 3MIL DIE600

Precision Shaped Ceramic Abrasive Material, Purple Color
Mi Item #08382696
MFR #775L 3M CUBITRON II HOOKIT CLEAN SANDINGFILMDISC 775L 6" 400+ 3MIL DIE600
Price$3.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
775L 3M CUBITRON II HOOKIT CLEAN SANDINGFILMDISC 775L 6" 400+ 3MIL DIE600

Precision Shaped Ceramic Abrasive Material, Purple Color
Mi Item #08382696
MFR #775L 3M CUBITRON II HOOKIT CLEAN SANDINGFILMDISC 775L 6" 400+ 3MIL DIE600

Mfr description
775L 3M CUBITRON II HOOKIT CLEAN
  • For industrial/occupational use only. Not for consumer sale or use.
  • Revolutionary 3M Precision Shaped Grain technology provides fast cut and long life
  • Cuts up to 2x as fast as conventional abrasives
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.34/each

Specifications

Dimensions

  • Overall Diameter
    6 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Color
    Purple
  • Manufacturer Upc Number
    00638060050590
  • UPC_NO
    00638060050590
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)