Overview
Mfr description
787C 3M FIBRE DISC 787C, GL QUICK
- For industrial/occupational use only. Not for consumer sale or use.
- Intumescent pillows are designed to expand and lock together for tight seal against flame, smoke and toxic gasses
- Easy to install, remove and reconfigure to help save time and labor
- Interlocking strips let installers quickly lock pillows together by hand for fast, accurate firestops
- Available in multiple sizes and can be cut in the field for precise fill and compression
- No wire mesh or additional support required
- Firestop tested for up to 3 hours in accordance with ASTM E 814 (UL 1479) and CAN/ULC-S115
Specifications
- Abrasive MaterialPrecision Shaped Ceramic
- Manufacturer Upc Number00638060298176
- UPC_NO00638060298176
- Application- Beveling & Back Gouging - Deburring - Surface Preparation - Weld Grinding
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data