Motion
501+ 3M SPECIALTY HIGH TEMPERATURE PURPLEMASKINGTAPE501+, 96MM X55M,8/CASE

3M
501+ 3M SPECIALTY HIGH TEMPERATURE PURPLEMASKINGTAPE501+, 96MM X55M,8/CASE

3M™ Specialty Purple High Temperature Masking Tape 501+, 100 mm x 55 m, 8 per case
MI ITEM #08382742
MFR #501+ 3M SPECIALTY HIGH TEMPERATURE PURPLEMASKINGTAPE501+, 96MM X55M,8/CASE
List Price$72.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
501+ 3M SPECIALTY HIGH TEMPERATURE PURPLEMASKINGTAPE501+, 96MM X55M,8/CASE

3M™ Specialty Purple High Temperature Masking Tape 501+, 100 mm x 55 m, 8 per case
MI ITEM #08382742
MFR #501+ 3M SPECIALTY HIGH TEMPERATURE PURPLEMASKINGTAPE501+, 96MM X55M,8/CASE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$72.46/each for your price

Overview

Mfr description
501+ 3M SPECIALTY HIGH TEMPERATURE
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Length
    60.14 yd
  • Width
    3.93 in
  • Application
    - Masking for Painting - Paint Preparation Masking
  • Color
    Purple
  • Manufacturer Upc Number
    04054596116474
  • UPC_NO
    04054596115187
  • Weight
    1.714 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text