Motion
T/R+BOX 3M PERFORMANCE PLUS WIRE CONNECTOR T/R+POUCH, 100 PER POUCH

3M
T/R+BOX 3M PERFORMANCE PLUS WIRE CONNECTOR T/R+POUCH, 100 PER POUCH

3M™ Performance Plus™ Wire Connector T/R+POUCH, 100 per Pouch, 1000/Case
Mi Item #08382746
MFR #T/R+BOX 3M PERFORMANCE PLUS WIRE CONNECTOR T/R+POUCH, 100 PER POUCH
Price$0.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
T/R+BOX 3M PERFORMANCE PLUS WIRE CONNECTOR T/R+POUCH, 100 PER POUCH

3M™ Performance Plus™ Wire Connector T/R+POUCH, 100 per Pouch, 1000/Case
Mi Item #08382746
MFR #T/R+BOX 3M PERFORMANCE PLUS WIRE CONNECTOR T/R+POUCH, 100 PER POUCH

Mfr description
T/R+BOX 3M PERFORMANCE PLUS WIRE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Strong bite for a secure, reliable connection
  • Flexible spring expands for greater wire range and reuse
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.44/each

Specifications

Dimensions

  • Weight
    0.007 lb

Details

  • Color
    Multi-Color
  • Manufacturer Upc Number
    10051128544546
  • UPC_NO
    10051128544546
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)