Overview
Mfr description
T/Y+BOX 3M PERFORMANCE PLUS WIRE
- For industrial/occupational use only. Not for consumer sale or use.
- Strong bite for a secure, reliable connection
- Flexible spring expands for greater wire range and reuse
- Dual color coded: one connector does the job of two traditional connectors in the majority of applications
- UL Listed
- UL Listed and CSA Certified
Specifications
- ColorMulti-Color
- Manufacturer Upc Number10051128552183
- UPC_NO10051128552183
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data