Motion
CTB1X1NTA-C 3M CABLE TIE MOUNTING BASE 4-WAY ADHESIVE MOUNT

3M
CTB1X1NTA-C 3M CABLE TIE MOUNTING BASE 4-WAY ADHESIVE MOUNT

3M™ Cable Tie Mounting Base CTB1X1NTA-C, 4-way Adhesive Mount, 500/Case
Mi Item #08382756
MFR #CTB1X1NTA-C 3M CABLE TIE MOUNTING BASE 4-WAY ADHESIVE MOUNT
Price$0.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
CTB1X1NTA-C 3M CABLE TIE MOUNTING BASE 4-WAY ADHESIVE MOUNT

3M™ Cable Tie Mounting Base CTB1X1NTA-C, 4-way Adhesive Mount, 500/Case
Mi Item #08382756
MFR #CTB1X1NTA-C 3M CABLE TIE MOUNTING BASE 4-WAY ADHESIVE MOUNT

Mfr description
CTB1X1NTA-C 3M CABLE TIE MOUNTING BASE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Keep your wire or cable bundles organized in narrow spaces
  • Ideal for use with miniature, intermediate and standard cable ties
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.34/each

Specifications

Dimensions

  • Overall Length
    1 in
  • Overall Width
    1 in
  • Weight
    0.004 lb

Details

  • Color
    Beige
  • Manufacturer Upc Number
    10054007062964
  • Minimum Order Quantity
    500
  • UPC_NO
    10054007062964
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)