Motion
82511-00000 3M STEEL MESH FACESHIELD SCREEN W96MW WITH CLEAR EYESHIELD,HEAD

3M
82511-00000 3M STEEL MESH FACESHIELD SCREEN W96MW WITH CLEAR EYESHIELD,HEAD

3M™ Steel Mesh Faceshield Screen W96MW 82511-00000, with Clear Eyeshield, Headgear Not Included 10 EA/Case
Mi Item #08382761
MFR #82511-00000 3M STEEL MESH FACESHIELD SCREEN W96MW WITH CLEAR EYESHIELD,HEAD
Price$147.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
82511-00000 3M STEEL MESH FACESHIELD SCREEN W96MW WITH CLEAR EYESHIELD,HEAD

3M™ Steel Mesh Faceshield Screen W96MW 82511-00000, with Clear Eyeshield, Headgear Not Included 10 EA/Case
Mi Item #08382761
MFR #82511-00000 3M STEEL MESH FACESHIELD SCREEN W96MW WITH CLEAR EYESHIELD,HEAD

Mfr description
82511-00000 3M STEEL MESH FACESHIELD
  • For industrial/occupational use only. Not for consumer sale or use.
  • Matte finish on faceshield for minimal reflection
  • Clear eyeshield offers enhanced visibility
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$147.25/each

Specifications

Dimensions

  • Height
    0.03 in
  • Length
    27.94 in
  • Weight
    3.7 lb
  • Width
    14.5 in

Details

  • Color
    Transparent
  • Manufacturer Upc Number
    10078371825116
  • UPC_NO
    10078371825116
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)