Motion
2200 SCOTCHGARD SURFACE PROTECTION FILM 2 FT X 2 FT, 10/CASE

3M
2200 SCOTCHGARD SURFACE PROTECTION FILM 2 FT X 2 FT, 10/CASE

Scotchgard™ Surface Protection Film 2200, 2 ft x 2 ft, 10/Case
MI ITEM #08382773
MFR #2200 SCOTCHGARD SURFACE PROTECTION FILM 2 FT X 2 FT, 10/CASE
Price$264.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
2200 SCOTCHGARD SURFACE PROTECTION FILM 2 FT X 2 FT, 10/CASE

Scotchgard™ Surface Protection Film 2200, 2 ft x 2 ft, 10/Case
MI ITEM #08382773
MFR #2200 SCOTCHGARD SURFACE PROTECTION FILM 2 FT X 2 FT, 10/CASE

Mfr description
2200 SCOTCHGARD SURFACE PROTECTION FILM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Thin, almost invisible film
  • No special tools or techniques are required to install or remove
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$264.74/each

Specifications

Dimensions

  • Length
    2 ft
  • Weight
    0.421 lb
  • Width
    24 in

Details

  • Application
    - Vinyl - Terrazzo & marble - Ceramic - Resilient tile - Quarry tile - Not for use on wood floors - Marble - Most vinyl & vinyl composition floors - Concrete surfaces - Floors - Use on washable, hard, non-porous environmental surfaces - Ceramics & quarry tile - Concrete floors - Ceramic Tile - Most resilient tile floors - Resilient floor surfaces including marble, ceramic, terrazzo, vinyl, rubbers, and vinyl composition tiles - Granite - Porcelain - Ceramic tile walls and floors - Concrete/Marble/Terrazzo
  • Manufacturer Upc Number
    50051125858965
  • UPC_NO
    50051125858965

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)