1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
06020 3M PERFECT-IT III AUTO DETAILING CLOTH, BLUE, 6/6, 6 PACK
3M™ Perfect-It® III Auto Detailing Cloth 06020, Blue, 6/6, 6 pack
MI ITEM #
08382775
MFR #
06020 3M PERFECT-IT III AUTO DETAILING CLOTH, BLUE, 6/6, 6 PACK
Price
$45.96
/each
Qty
Add to Cart
Previous Page
Home
3M 06020 3M PERFECT-IT III AUTO DETAILING CLOTH, BLUE, 6/6, 6 PACK
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
06020 3M PERFECT-IT III AUTO DETAILING CLOTH, BLUE, 6/6, 6 PACK
3M™ Perfect-It® III Auto Detailing Cloth 06020, Blue, 6/6, 6 pack
MI ITEM #
08382775
MFR #
06020 3M PERFECT-IT III AUTO DETAILING CLOTH, BLUE, 6/6, 6 PACK
Mfr description
06020 3M PERFECT-IT III AUTO DETAILING
For industrial/occupational use only. Not for consumer sale or use.
Great for paint, chrome and glass, dashboards and more
Non-linting detailing cloth
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$45
.96
/each
Add to Cart
Specifications
Dimensions
Overall Length
14.1 in
Overall Width
12 in
Weight
0.726 lb
Details
Color
Blue
Manufacturer Upc Number
00051131060203
UPC_NO
50051131060208
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items