Motion
C75029
High Speed Steel Material, Single End, 1.1250 in Mill Diameter, 6 Flutes, 1.3750 in Length of Cut
MI ITEM #08383240
MFR #C75029
Price$244.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Speed Steel Material, Single End, 1.1250 in Mill Diameter, 6 Flutes, 1.3750 in Length of Cut
MI ITEM #08383240
MFR #C75029

Mfr description
C75029
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$244.90/each

Specifications

Dimensions

  • Length of Cut  
    1.3750 in
  • Mill Diameter  
    1.1250 in
  • Shank Diameter  
    0.7500 in

Details

  • Mill Material
    High Speed Steel
  • Number Of Flutes  
    6
  • Single Or Double End  
    Single
  • Straight Or Spiral Flute  
    Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)