Motion
3308NRC3

NTN
3308NRC3

40 mm Bore, 90 mm OD, 1.4370 in Width, Open, 32 ° Contact Angle, C3
Mi Item #08383361
MFR #3308NRC3
Price$252.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
3308NRC3

40 mm Bore, 90 mm OD, 1.4370 in Width, Open, 32 ° Contact Angle, C3
Mi Item #08383361
MFR #3308NRC3

Mfr description
3308NRC3 EXTRA SMALL/SM SIZE BALL BG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$252.85/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle
    32 °
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Inner Ring Width
    1.4370 in, 36.500 mm
  • Outer Ring Width
    36.500 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    1.4370 in
  • Precision Rating
    Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    3308NRC3 EXTRA SMALL/SM SIZE BALL BG
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    4547359297027
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    13500 lbf
  • Radial Static Load Capacity
    14200 lbf
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4547359297027
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)