Motion
ZUCFPL207-23

NTN
ZUCFPL207-23

Flange-Mount Ball Bearing Unit - 1-7/16 in Bore, 4-Bolt Flange, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #08383368
MFR #ZUCFPL207-23
Price$304.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
ZUCFPL207-23

Flange-Mount Ball Bearing Unit - 1-7/16 in Bore, 4-Bolt Flange, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #08383368
MFR #ZUCFPL207-23

Mfr description
ZUCFPL207-23 BEARING UNITS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$304.66/each

Specifications

Dimensions

  • Bore Diameter  
    1-7/16 in

Details

  • Bearing Type
    Ball Bearing
  • Bore Type
    Round
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Thermoplastic
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359835502
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)