Specifications
Dimensions
- Bore Diameter1-1/4 in
Details
- Bore TypeStraight
- Cage MaterialSteel
- Closure TypeSealed
- Harmonization Code8483.20.4040
- Housing MaterialCast Iron
- Manufacturer Upc Number4547359864045
- Mounting Type2-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
- Seal TypeFlinger Seal
- Type Of BearingBall
- UPC_NO4547359864045
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)