Motion
158-3796-001
Hydraulic Geroler Spool Valve Motor - T Series, 4-Bolt Mounting Type, 1.0000 in Output Shaft Size, 1/2-14 NPTF Port Size
MI ITEM #08383413
MFR #158-3796-001
List Price$2,294.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Geroler Spool Valve Motor - T Series, 4-Bolt Mounting Type, 1.0000 in Output Shaft Size, 1/2-14 NPTF Port Size
MI ITEM #08383413
MFR #158-3796-001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,294.75/each for your price

Overview

Mfr description
158-3796-001 HYD MOTOR

Specifications

  • Series
    T Series
  • Motor Port Size
    1/2-14 NPTF
  • Output Shaft Size
    1.0000 in
  • Mounting Type
    4-Bolt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text