Specifications
Dimensions
- Shaft Diameter30 mm
Details
- Housing TypeRound Flange
- LubricationSelf-Lubricating
- Measurement StandardMetric
- Operating Temperature Range-240 °C to 204 °C, -400 °F to 400 °F
- Pillow Block TypeRound Flange
- Resistance FeaturesCorrosive Chemical Resistant, FDA Compliant
- SeriesDFPJR
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)