Motion
ZP3-08BN
ZP VACUUM PAD, ZP, ZP2, ZP3 with 8 mm Pad Diameter
Mi Item #08384146
MFR #ZP3-08BN
Price$8.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 8 mm Pad Diameter
Mi Item #08384146
MFR #ZP3-08BN

Mfr description
ZP3-08BN
  • Overall length shortened
  • Compact buffer body
  • Wide selection of piping
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.12/each

Specifications

Dimensions

  • Overall Weight
    0.4 g
  • Pad Diameter
    8 mm
  • Weight
    0.4 g

Details

  • Pad Material
    NBR
  • Pad Type
    Bellows
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)