Motion
JHW1230NRC

WILLIAMS TOOLS
JHW1230NRC

Combination Wrench - 15/16 in Box End Wrench Size, 15/16 in Open End Wrench Size, 13.0000 in OAL
MI ITEM #08384229
MFR #JHW1230NRC
Price$35.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
JHW1230NRC

Combination Wrench - 15/16 in Box End Wrench Size, 15/16 in Open End Wrench Size, 13.0000 in OAL
MI ITEM #08384229
MFR #JHW1230NRC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$35.35/each

Specifications

Dimensions

  • Box End Head Thickness
    1/2 in
  • Box End Head Width
    1-3/4 in
  • Box End Wrench Size  
    15/16 in
  • Head Angle
    15 °
  • Open End Head Thickness
    5/8 in
  • Open End Head Width
    2 in
  • Open End Wrench Size  
    15/16 in
  • Overall Length  
    13.0000 in
  • Weight
    0.21 lbs

Details

  • System of Measurement
    Imperial
  • Type
    Combination Ratchet Wrench

Overview

Mfr description
1230NRC 15/16" COMB. RATCHET WRENCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought