Motion
GRL-BMQ826-20-L-140

GROVE GEAR
GRL-BMQ826-20-L-140

GRL-BMQ826-20-L-140 Right Angle Worm Gear Speed Reducer - Single Reduction, 20:1 Ratio, 2.63 in Center Distance, C-Face Quill, 0.8750 in Input Size, Left Hand Output, 140 Frame
Mi Item #08384406
MFR #GRL-BMQ826-20-L-140
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRL-BMQ826-20-L-140

GRL-BMQ826-20-L-140 Right Angle Worm Gear Speed Reducer - Single Reduction, 20:1 Ratio, 2.63 in Center Distance, C-Face Quill, 0.8750 in Input Size, Left Hand Output, 140 Frame
Mi Item #08384406
MFR #GRL-BMQ826-20-L-140

Mfr description
GRL8260185.00 REDUCER
  • One-piece cast iron housings with single output cover design, CNC machined for precise component fit and alignment
  • Factory-filled with premium Mobil Glygoyle 460 polyalkalene glycol lubricant
  • Large oil capacity provides positive splash lubrication and superior cooling capability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance
    2.6300 in
  • Housing Height
    11.75 in
  • Housing Length
    16.00 in
  • Housing Width
    12.25 in
  • Input Size
    0.8750 in
  • Keyway Size
    3/16 X 3/32 in
  • Maximum Output RPM
    87 rpm
  • Maximum Output Torque
    1836 in-lbs
  • NEMA / IEC Frame Size
    140
  • Output Size
    1.1250 in
  • Ratio
    20:1
  • Weight
    56 lbs

Details

  • CAD Drawing
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    GRL-BMQ826-20-L-140
  • Manufacturer Upc Number
    69031005247
  • Max Input Horsepower
    2.965 @ 1750 rpm
  • Mounting Type
    Base
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    1625 lbs
  • Reduction
    Single
  • Series
    GRL
  • UPC_NO
    69031005247
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)