Motion
8407NS

3M
8407NS

3M™ Scotch-Weld™ Metal Bonder Acrylic Adhesive 8407NS, Gray, 45mL, 12 per case
Mi Item #08384484
MFR #8407NS
Price$35.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
8407NS

3M™ Scotch-Weld™ Metal Bonder Acrylic Adhesive 8407NS, Gray, 45mL, 12 per case
Mi Item #08384484
MFR #8407NS

Mfr description
DP8407NS-45ML METAL BONDER ADHESIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Bonds to bare, oily metals
  • Withstands powder coat and paint bake cycles up to 400°F (204°C) for at least one hour
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.54/each

Specifications

Details

  • Color
    Gray
  • Manufacturer Upc Number
    00638060146316
  • Mix Ratio
    10:1
  • Operating Temperature Range
    73 °F
  • Type
    Metal Bonder Acrylic Adhesive
  • UPC_NO
    00638060146316
  • Viscosity
    20000 cP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)