Motion
CJ2B10-15Z-XB6

SMC CORP OF AMERICA
CJ2B10-15Z-XB6

CJ2-Z, Air Cylinder, Double Acting, Single Rod, Temperature Options
MI ITEM #08384497
MFR #CJ2B10-15Z-XB6
Price$27.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CJ2B10-15Z-XB6

CJ2-Z, Air Cylinder, Double Acting, Single Rod, Temperature Options
MI ITEM #08384497
MFR #CJ2B10-15Z-XB6

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$27.16/each

Specifications

Dimensions

  • Bore Diameter
    10 mm
  • Stroke  
    15 mm

Details

  • Country of Origin
    US
  • Cushion Type
    Rubber bumper
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CJ2-Z

Overview

Mfr description
CJ2B10-15Z-XB6
  • Double acting, single rod cylinder
  • High temperature (XB6) Bore sizes (mm) 6, 10, 16
  • Low temperature (XB7) Bore sizes (mm) 6, 10, 16
  • Low temperature (XB7) ambient range -40 to 70°C
  • High temperature (XB6) ambient range -10 to 150°C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought