Motion
CKQGUA50-247DAHSZ

SMC CORP OF AMERICA
CKQGUA50-247DAHSZ

Pin Clamp Cylinder
Mi Item #08385083
MFR #CKQGUA50-247DAHSZ
Price$735.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CKQGUA50-247DAHSZ

Pin Clamp Cylinder
Mi Item #08385083
MFR #CKQGUA50-247DAHSZ

Mfr description
CKQGUA50-247DAHSZ
  • Pin clamp cylinder with positioning and clamping at one time
  • 55 types of guide pins
  • 4 body types for a broad range of installation conditions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$735.26/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Auto-Switch
    No
  • Body Option
    Built-in Standard Magnet
  • Body Type
    Pin Hole: 2x8H7
  • Country of Origin
    JP
  • Cylinder Style
    Clamp
  • Cylinder Suffix
    Z
  • Magnet
    With Magnet
  • Options Included
    Built-In Standard Magnet, With 3Mm Shims
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Pin Air Cylinders
  • Series
    CKQ
  • Type
    Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)