Motion
66623311879

NORTON ABRASIVES
66623311879

9 x 11 In. Paper Sheet P240 Grit PB273 Aluminum Oxide
MI ITEM #08385659
MFR #66623311879
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623311879

9 x 11 In. Paper Sheet P240 Grit PB273 Aluminum Oxide
MI ITEM #08385659
MFR #66623311879

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
66623311879 9"X11" P240 A 0711ADO SHEETS
  • P-graded, sharp light-brown, aluminum oxide abrasive for fast cut rate, extended life and consistent finish
  • Flexible latex-saturated B-weight backing, with a full resin bond and open coat for improved life
  • Water based non-pigmented stearate provides maximum load resistance and extended life
  • no dye in coating means no risk of color transfer or finish contamination
  • Good choice for finishing and surface prep

Specifications

  • Application
    Body Filler,Body Panel Surface Repair,Clean and Detail,Finishing,Paint Preparation,Sanding
  • Abrasive Type
    Coated Paper Sheets,Sheets
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P240
  • Sheet Length
    11 in
  • Sheet Width
    9 in
  • Backing Material
    B-wt. Anti Loading Paper
  • Backing Weight
    B-wt. Anti Loading Paper
  • Mounting Type
    Machine Dependent
  • Manufacturer Stock Number
    66623311879
  • Manufacturer Upc Number
    666233118792
  • Package Quantity
    1
  • Overall Width
    9 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text