Motion
VFS3300-6FZ
Solenoid-Operated Air Control Valve - 4-Way, 12 V dc, 2 Solenoid, Plug-in, Side Ported, Without Subplate
MI ITEM #08385779
MFR #VFS3300-6FZ
Price$147.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 4-Way, 12 V dc, 2 Solenoid, Plug-in, Side Ported, Without Subplate
MI ITEM #08385779
MFR #VFS3300-6FZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$147.77/each

Specifications

Dimensions

  • Port Size
    Without Subplate

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Function
    3 position closed center
  • Number Of Positions
    3
  • Number Of Solenoids
    2
  • Piping Type
    Side Ported
  • Series
    VFS
  • Solenoid Electrical Entry
    Plug-in
  • Solenoid Supply Voltage
    12 V dc

Overview

Mfr description
VFS3300-6FZ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought