Motion
CKG1B50TN-200YAZ-X1515

SMC CORP OF AMERICA
CKG1B50TN-200YAZ-X1515

CKG1B50TN-200YAZ-X1515
MI ITEM #08385783
MFR #CKG1B50TN-200YAZ-X1515
Price$195.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CKG1B50TN-200YAZ-X1515

CKG1B50TN-200YAZ-X1515
MI ITEM #08385783
MFR #CKG1B50TN-200YAZ-X1515

Mfr description
CKG1B50TN-200YAZ-X1515
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$195.80/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in

Details

  • Body Material
    Aluminum
  • Bracket 1
    Basic
  • Cylinder Style
    Clamp
  • Mounting Type
    Basic
  • Product Type
    Straight-Line Clamp Air Cylinders
  • Type
    Clamp

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)