Motion
CKZ3T63TN-120TM-X2568L

SMC CORP OF AMERICA
CKZ3T63TN-120TM-X2568L

CKZ3T63TN-120TM-X2568L
MI ITEM #08385790
MFR #CKZ3T63TN-120TM-X2568L
Price$1,086.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CKZ3T63TN-120TM-X2568L

CKZ3T63TN-120TM-X2568L
MI ITEM #08385790
MFR #CKZ3T63TN-120TM-X2568L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,086.80/each

Specifications

Dimensions

  • Bore Diameter
    63 mm

Details

  • Arm Opening Angles
    120 °
  • Body Option
    Spatter proof construction
  • Clamp Force At 0.5Mpa
    4000 N
  • Cylinder Style
    Clamp
  • Cylinder Suffix
    X2568L
  • Operating Pressure Range
    0.3 MPa, 116 psi, 8 bar to 44 psi
  • Options Included
    Left Side Mounting, Manually Operated Handle, Metal Cover
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Straight-Line Clamp Air Cylinders
  • Series
    CKZ3T
  • Stroke Adjuster Type
    Stopper bolt
  • Type
    Clamp

Overview

Mfr description
CKZ3T63TN-120TM-X2568L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought