Motion
SJ01B-3ZOS-XL

RADIANS INC.
SJ01B-3ZOS-XL

Shirt - Full-Zip, Polyester Material, Hi-Vis Orange, Black Color
Mi Item #08386116
MFR #SJ01B-3ZOS-XL
Price$68.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SJ01B-3ZOS-XL

Shirt - Full-Zip, Polyester Material, Hi-Vis Orange, Black Color
Mi Item #08386116
MFR #SJ01B-3ZOS-XL

Mfr description
SJ01B-3ZOS-XL- CLASS 3 HOODY ORANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.81/each

Specifications

Dimensions

  • Length
    39.37 cm, 15.5000 in

Details

  • Additional Details
    Black elastic knit waistband and cuffs, Color blocking at the bottom, 2 silver reflective tape, Two lower pouch pockets, Attached hood with adjustable pull cords, Custom imprinting available, Machine washable with a 25-wash maximum
  • ANSI Class
    Class 3
  • Approval Listing Regulations
    ANSI/ISEA 107-2020
  • Color
    Black, Hi-Vis Orange
  • Description
    Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt
  • Garment Use
    High Visibility
  • Group & Class
    Type R & Class 3
  • Includes
    Attached hood, Reflective Striping, Two lower pouch pockets
  • Material
    Polyester
  • Number Of Pockets
    2
  • Shirt Style
    Full-Zip
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)