Motion
L0780-525
Ester Based Synthetic Lubricant Composition
MI ITEM #08386452
MFR #L0780-525
Price$463.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ester Based Synthetic Lubricant Composition
MI ITEM #08386452
MFR #L0780-525

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$463.34/each

Specifications

Details

  • Base Type
    Ester Based Synthetic
  • Certification
    NSF H1
  • Composition
    Ester Based Synthetic Lubricant
  • Dropping Point
    -5 °F
  • Grease Thickener
    Ester
  • Max Operating Temperature
    626 °F
  • Min Operating Temperature
    554 °F
  • Oil Type
    Ester Based Synthetic
  • Series
    SYN High Temp 220

Overview

Mfr description
P0780-525 SYN H.T. 220 250

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought