Motion
FFM005008004
Plain Sleeve & Flanged Bearing - 5 mm, 0.1969 in ID, 8 mm OD, 4 mm Length, 11 mm Flg Dia., Oil-Impregnated Bronze Material
Mi Item #08386561
MFR #FFM005008004
Price$2.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 5 mm, 0.1969 in ID, 8 mm OD, 4 mm Length, 11 mm Flg Dia., Oil-Impregnated Bronze Material
Mi Item #08386561
MFR #FFM005008004

Mfr description
FFM005008004 METRIC BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.45/each

Specifications

Dimensions

  • Flange Diameter  
    11 mm
  • Flange Outside Diameter
    11 mm
  • Flange Thickness
    1.50 mm;0.0591 in
  • Inside Diameter
    5 mm
  • Maximum P Value
    2000 psi;13.79 MPa
  • Outside Diameter  
    8 mm
  • Overall Length  
    4 mm
  • Overall Thickness
    1.5000 mm
  • Overall Width
    0.1575 in, 4 mm

Details

  • Additional Details
    Oil-Impregnated;Flanged;Self-Lubricating
  • Bearing Material
    Oil-Impregnated Bronze
  • Bushing Material
    Sintered Bronze
  • Bushing Type
    Flanged
  • Country of Origin
    US
  • Description
    Bronze METRIC Flanged Bearings SAE 841
  • Group & Class
    Sintered Bronze
  • Length Tolerance
    js13
  • Material
    Oil-Impregnated Sintered Bronze
  • Material Specification
    SAE 841
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -12.2 to 104.4 °C, 10 to 220 °F
  • Outside Diameter Tolerance
    80.023 mm-80.038 mm;0.3159 in-0.3165 in
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Sleeve Bearing Type
    Flange Sleeve
  • Standards Met
    ASTM B438, SAE 841
  • Type
    Flanged
  • Type Of Bearing
    Flanged
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)