Motion
SF-225AN32ULTW

SAFARI BELTING
SF-225AN32ULTW

SF-225AN32ULTW Series 225 (2" Pitch) Flat Top 32" Wide 1' Long ULTRA-TUFF™ White ..Rod Material
Mi Item #08386592
MFR #SF-225AN32ULTW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SAFARI BELTING
SF-225AN32ULTW

SF-225AN32ULTW Series 225 (2" Pitch) Flat Top 32" Wide 1' Long ULTRA-TUFF™ White ..Rod Material
Mi Item #08386592
MFR #SF-225AN32ULTW

Mfr description
SF-225A-N 32" ULTW SERIES 225 (2" PITCH)
  • Belting lasts 2 to 5 times longer
  • Eliminating broken modules reduces downtime and maintenance expense
  • Excellent release properties reduces trim loss
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch
    2 in
  • Weight
    2.57 lb/ft2
  • Width
    31.75

Details

  • Color
    WHITE
  • Country of Origin
    US
  • Group & Class
    Modular Plastic Belting Accessories
  • Manufacturer Catalog Number
    SF-225AN32ULTW
  • Product Types
    Flat Top Belting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)