Motion
7012815343

3M
7012815343

Harness - Polyester Material, Front, Back D-Ring Location, Pass-Thru Leg Strap, Yellow Color, 420 lbs Weight Capacity
MI ITEM #08386841
MFR #7012815343
Your Price$451.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7012815343

Harness - Polyester Material, Front, Back D-Ring Location, Pass-Thru Leg Strap, Yellow Color, 420 lbs Weight Capacity
MI ITEM #08386841
MFR #7012815343

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$451.97/each(List $542.36)

Overview

Mfr description
1102092 DELTAVEST-STYLE CLIMBING HA

Specifications

  • Style Application
    Climbing
  • D Ring Locations
    Back, Front
  • Capacity
    420 lbs
  • Leg Strap Buckle
    Pass-Thru
  • Harness Material
    Polyester
  • Arc Flash Or Heat Protection
    No
  • High Visibility Or Reflective
    No
  • Color
    Yellow
  • Padding Or Lining
    Unpadded
  • Stretch Construction
    False
  • Chest Strap Buckle
    Pass-Through

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text