Overview
Mfr description
MY1M32TN-900 SLIDE BEARING GUIDE TYPE
Specifications
- SeriesMY1
- Country of OriginUS
- Guide TypeSlide Bearing Guide
- Bore Diameter
- Stroke
- Port Thread StandardNPT
- Auto-SwitchNo Switch
- Stroke Adjuster TypeWithout adjusting unit
- Number Of Auto Switches2
- Manufacturer Catalog
- Manufacturer Product Page
- Suffix For StrokeBoth ends
- Made to OrderYes
- Product TypeRodless Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data