Motion
134U2980

DANFOSS VLT
134U2980

134U2980
MI ITEM #08387086
MFR #134U2980
Price$624.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VLT
134U2980

134U2980
MI ITEM #08387086
MFR #134U2980

Mfr description
FC-280P1K1T4E20H1BXCXXXSXXXXAX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$624.99/each

Specifications

Dimensions

  • Overall Depth
    168 mm
  • Overall Height
    21.9300 in, 557 mm
  • Overall Width
    2.9500 in, 75 mm
  • Weight
    2.62 kg

Details

  • Additional Details
    Coated PCB Standard w Modbus Frame K1 Note The FC 280 does not include an LCP display, Mem, y Module The LCP and the Mem, y Module can be, dered as an Access, y Note Mounting adapter plates f, VLT2800 are available as an Access, y
  • Agency Listing
    EMC Cat C1200V, C2400V
  • Automation Option Cards
    Modbus
  • Backup Option Cards
    Memory Module (Optional)
  • Communications Option Cards
    Modbus
  • Compatible Accessories
    ['LCP display', 'Memory Module', 'Mounting adapter plates for VLT2800']
  • Drive Output Voltage
    380-480 VAC
  • Drive Supply Voltage
    380/480 V ac
  • Enclosure Rating
    Chassis, IP20
  • Enclosure Type
    Chassis, IP20
  • Horsepower Rating Heavy Duty
    1-1/2 hp
  • Horsepower Rating Normal Duty
    1-1/2 hp
  • I/O Option Cards
    Standard w. Modbus
  • Keypad / Display
    No display
  • Manufacturer Catalog Number
    FC-280P1K1T4E20H1BXCXXXSXXXXAX
  • Motor Phase
    3
  • Mounting Type
    Chassis Mounted
  • Number Of Input Phases
    3
  • Number Of Output Phases
    3
  • Peak Current
    4.8 A
  • Peak Current Heavy Duty
    4.8 A
  • Peak Current Normal Duty
    4.8 A
  • Product Type
    AC Variable Frequency & Servo Drives
  • Remote Keypad
    Optional
  • Serial Communication Modbus
    Modbus RTU
  • Serial Communication Onboard
    Modbus
  • Serial Communication Options
    Modbus
  • Series
    VLT Midi Drive FC-280
  • Standards Met
    EMC Cat C1(200V)/C2(400V)
  • Trade / Brand Name
    VLT Midi Drive FC-280

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)