Motion
7308 BE-2RZP/GWF

SKF
7308 BE-2RZP/GWF

40 mm Bore, 90 mm OD, 23 mm Width, Open, 40 ° Contact Angle
MI ITEM #08387116
MFR #7308 BE-2RZP/GWF
Price$267.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7308 BE-2RZP/GWF

40 mm Bore, 90 mm OD, 23 mm Width, Open, 40 ° Contact Angle
MI ITEM #08387116
MFR #7308 BE-2RZP/GWF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$267.84/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle
    40 °
  • Inner Ring Width
    23 mm
  • Outer Ring Width
    23 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    23 mm
  • Weight
    1.396 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Description
    7308 BE-2RZP/GWF BALL BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Manufacturer Upc Number
    7316574733408
  • Product Type
    Angular Contact Bearings
  • Row Type Fill Slot
    1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Non-Contact Seal
  • Series
    7300
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316574733408

Overview

Mfr description
7308 BE-2RZP/GWF BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought