Motion
56886

VIKAN
56886

Vikan 1.5 Gallon Bucket - Yellow
MI ITEM #08387256
MFR #56886
Price$39.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
56886

Vikan 1.5 Gallon Bucket - Yellow
MI ITEM #08387256
MFR #56886

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$39.02/each

Specifications

Dimensions

  • Pail/Bucket Diameter
    9.6 in
  • Pail/Bucket Height
    7.1 in
  • Pail/Bucket Length
    10 in
  • Pail/Bucket Width
    9.6 in

Details

  • Color
    Yellow
  • FDA Approved
    Yes
  • For Use With
    Vikan 1.5 Gallon Bucket Lid
  • Handle Material
    Stainless Steel
  • Includes
    1 Bucket
  • Material
    Polypropylene
  • Pail Bucket Shape
    Round
  • Pail/Bucket Capacity
    1.5 gal (US)
  • Standards Met
    FDA Compliant

Overview

Mfr description
56886 1.5GAL PAIL, YELLOW
  • For alternative see: 56896
  • This is a durable 1.5 gallon pail that is suitable for cleaning or storage of ingredients and food stuff and is calibrated for a variety of measuring units
  • The pail has a wide drip-free spout, sturdy stainless steel hanger, hand grip at the bottom that is raised

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought