Motion
34 12 130

KNIPEX
34 12 130

5 1/4" Electronics Pliers-Flat Tips
MI ITEM #08387331
MFR #34 12 130
Price$116.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
34 12 130

5 1/4" Electronics Pliers-Flat Tips
MI ITEM #08387331
MFR #34 12 130

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$116.28/each

Specifications

Dimensions

  • Jaw Length
    7/16 in.
  • Jaw Thickness
    1/4 in.
  • Jaw Width
    55/64 in.
  • Overall Length
    5 1/4 in.
  • Tip Thickness
    9/64 in.
  • Tip Width
    1/16 in.
  • Weight
    0.14

Details

  • Handle Style
    Multi-component
  • Harmonization Code
    8203.20.6030
  • Jaw Surface Style
    Smooth
  • Manufacturer Upc Number
    843221012038
  • Material
    Ball bearing chrome steel, forged, oil-hardened
  • UPC_NO
    843221012038

Overview

Mfr description
34 12 130 ELECTRONICS GRIPPING PLIERS
  • For very precise assembly work, e.g. in electronics and fine mechanics.
  • Used for gripping, holding and bending.
  • Smooth ground gripping surfaces.
  • Approximately 20% lighter than conventional electronics pliers.
  • Bolted joint and carefully manufactured joint surfaces for even, low-friction movement throughout the entire opening range.
  • Double spring for a gentle and even opening.
  • Multi-component grips for comfort when working on repetitive tasks.
  • Flat, smooth, wide jaws.
  • Chrome vanadium ball-bearing steel.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought